Shop All Lanyards and Lifelines
This Product is Discontinued
Honeywell Miller
Fall Limiter, 6 ft., Red (Discontinued)
Mfr # MFL-5-Z7/6FT
Zoro # G0619398
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 6 ft.
- Series Turbolite
- Weight Capacity 400 lb.
- Color Red
- Tensile Strength 3000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # MFL-5-Z7/6FT
- Zoro # G0619398
- UPC # 612230157302
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Cable Dia. | 1" |
Strap Width | 1" |
SRL Length | 6 ft. |
Details
Item | Fall Limiter |
Series | Turbolite |
Weight Capacity | 400 lb. |
Color | Red |
Tensile Strength | 3000 lb. |
Number of Legs | 1 |
SRL Item | Personal Fall Limiter |
Max. Working Load | 400 lb. |
Standards | ANSI, CSA, OSHA |
Fall Braking System | Internal Locking Pawls |
Line Material | Vectron(R) Core, Polyester Jacket |
Anchorage Hook Gate Opening | 3/4" |
SRL Weight | 1.9 lb. |
Visual Load Indicator | Yes |
SRL Housing Material | High-Impact Nylon |
Anchorage Hook Type | Snap Hook |
Description
Fall Limiter, Number of Legs 1, Weight Capacity 400 lb, Series Miller Tubolite, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.