Honeywell Miller

Fall Limiter, 6 ft., Red (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Lanyards and Lifelines

Key Features

  • Length 6 ft.
  • Weight Capacity 310 lb.
  • Series TurboLite
  • Color Red
  • Tensile Strength 3000 lb.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 6 ft.
Cable Dia. 1"
Strap Width 1"
SRL Length 6 ft.
Lifeline Length 6 ft
Lifeline Width 1 in

Description

Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class A, Class B, ANSI SRL Type SRL, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lifeline Length 6 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb, Series TurboLite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.