Shop All Lanyards and Lifelines
This Product is Discontinued
Honeywell Miller
Fall Limiter, 6 ft., Red (Discontinued)
Mfr # MFL-10-Z7/6FT
Zoro # G0480606
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 6 ft.
- Weight Capacity 400 lb.
- Color Red
- Tensile Strength 3000 lb.
- Harness Connection Steel Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # MFL-10-Z7/6FT
- Zoro # G0480606
- UPC # 612230157326
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
SRL Length | 6 ft. |
Cable Dia. | 1" |
Strap Width | 1" |
Lifeline Length | 6 ft |
Lifeline Width | 1 in |
Rebar Hook Gate Opening Size | 2 1/2 in |
Description
Self-Retracting Lifeline, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class A, Class B, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 400 lb, Series TurboLite, Rebar Hook Gate Opening Size 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.