Shop All Lanyard & Lifeline Accessories
This Product is Discontinued
Honeywell Miller
Fall Limiter, 400 lb (Discontinued)
Mfr # MFLB/
Zoro # G2136976
Free Shipping & Returns
This Product is Discontinued
Key Features
- Visual Load Indicator No
- Tensile Strength 5000 lb.
- For Use With Miller Turbo T-BAK Personal Fall Limiters, Miller TurboLite
- Standards ANSI Z359.12-2009
- Weight Capacity 400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # MFLB/
- Zoro # G2136976
- UPC # 612230162566
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Details
Visual Load Indicator | No |
Tensile Strength | 5000 lb. |
For Use With | Miller Turbo T-BAK Personal Fall Limiters, Miller TurboLite |
Standards | ANSI Z359.12-2009 |
Item | Harness Quick Connector |
Weight Capacity | 400 lb |
Series | Twin Turbo |
RFID Equipped | No |
Description
Harness Quick Connector, For Use With Miller Turbo T-BAK Personal Fall Limiters, Miller TurboLite, Standards ANSI Z359.12-2009, Weight Capacity 400 lb, Includes -, Tensile Strength 5000 lb., Visual Load Indicator No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.