Shop All Lanyards and Lifelines
This Product is Discontinued
Honeywell Miller
Fall Limiter, 11 ft., Red (Discontinued)
Mfr # FL11-Z7/11FT
Zoro # G0695725
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 11 ft.
- Weight Capacity 310 lb.
- Series MiniLite
- Color Red
- Tensile Strength 3000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # FL11-Z7/11FT
- Zoro # G0695725
- UPC # 612230200534
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 11 ft. |
Strap Width | 1" |
SRL Length | 11 ft. |
Cable Dia. | 1" |
Details
Item | Fall Limiter |
Weight Capacity | 310 lb. |
Series | MiniLite |
Color | Red |
Tensile Strength | 3000 lb. |
Locking Harness Connection Hook Type | Steel Locking Snap Hook |
Visual Load Indicator | Yes |
SRL Weight | 3 lb. |
Harness Hook Gate Opening | 1" |
Number of Legs | 1 |
Fall Braking System | Internal Locking Pawls |
Harness Hook Type | Steel Snap Hook |
Standards | OSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.14 Class B, CSA Z259.2.2-98 |
Housing Material | Thermoplastic |
Braking System | Quick-Activating |
SRL Item | Personal Fall Limiter |
SRL Housing Material | Thermoplastic |
Max. Working Load | 310 lb. |
Line Material | Polyester |
Anchorage Hook Gate Opening | 3/4" |
Description
Fall Limiter, Number of Legs 1, Weight Capacity 310 lb, Series MiniLite, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.