Shop All Lanyard & Lifeline Accessories
This Product is Discontinued
Honeywell Miller
Fall Arrest Device, 8 1/2 in, 310 lb Weight Capacity, Silver/Orange (Discontinued)
Mfr # FPH_27192
Zoro # G2771577
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Silver/Orange
- Weight Capacity 310 lb
- Hardware Material Stainless Steel/Aluminum
- For Use With Miller GlideLoc(TM)
- Length 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # FPH_27192
- Zoro # G2771577
- UPC # 612230222000
- Country of Origin Germany
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 8 1/2 in |
Channel Width | 1 in |
Details
Color | Silver/Orange |
Weight Capacity | 310 lb |
Hardware Material | Stainless Steel/Aluminum |
For Use With | Miller GlideLoc(TM) |
Item | Fall Arrest Device |
Visual Load Indicator | No |
Standards | ANSI, OSHA |
Includes | Carabiner |
Series | GlideLoc |
Pass-Through Type | Automatic |
Cable Sleeve Type | Trailing |
Ladder Lifeline Component | Cable Sleeve |
Detaches from Lifeline | Anywhere |
Ladder Lifeline Style | Fixed Ladder |
Includes Extension Post | No |
Lifeline Material | Stainless Steel |
Workers per System | 1 |
Required Accessories | Harness with Front D-Ring |
Description
Fall Arrest Device, Weight Capacity 310 lb, Cable Sleeve Type Trailing, Channel Width 1 in, Includes Carabiner, Ladder Lifeline Component Cable Sleeve, Lifeline Material Stainless Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post No, Ladder Lifeline Style Fixed Ladder, Required Accessories Harness with Front D-Ring, Series GlideLoc, Standards ANSI, OSHA, Visual Load Indicator No, Workers per System 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.