Honeywell Miller

DuraHoist Vehicle Hitch Mount Sleeve


product price: $1,506.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tensile Strength 5000 lbs.
  • Finish Powder Coated, Zinc Plated
  • Max. Working Load 450 lb
  • Material Aluminum/Steel
  • Anchorage Point Rating 5,000 lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 4 ft
Width 48 in
Height 3 ft
For Hitch Receiver Width 2 in
Extension Tube Length 48 in

Description

Vehicle Hitch Mount Sleeve, Length 4 ft, Color Yellow, Width 48 in, Height 3 ft, Mounting Location Vehicle Hitch, Hitch Mount Component Base, For Use With Mfr. No. DH-3/, Mfr. No. DH-21/, Mfr. No. DH-22/21, Mfr. No. DH-22/33, Compatible Component One-Piece Arm, Finish Powder Coated, Zinc Plated, Confined Space Component Base, Weight Capacity 450 lb, Extension Tube Length 48 in, Mounting Type Hitch Pin, For Hitch Receiver Width 2 in, Includes Not Applicable, Entry Orientation Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.