Shop All Harnesses
Honeywell Miller
DuraFlex Python Pass Through Full Body Harness with D-Ring, Universal, Green
Mfr # P950-4/UGN
Zoro # G708621269
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Harness Size L/XL
- D Ring Material Polyester
- Includes D-Ring Back Pad, Pull Free Lanyard Ring, Belt Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # P950-4/UGN
- Zoro # G708621269
- UPC # 612230078096
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | L/XL |
Details
Item | Vest |
Color | Green |
D Ring Material | Polyester |
Includes | D-Ring Back Pad, Pull Free Lanyard Ring, Belt Loop |
Description
The Miller Durable Python ultra full body harness is easy to wear and provides greater comfort and increased mobility when compared to other Harnesses. Constructed with durable, high-density, water-repellent foam material, this harness offers high strength and can stand up to most jobs. This green harness also features cushioned tubular webbing in the shoulder straps to minimize possible discomfort around the neck and shoulders. The Durable Python harness ultra meets applicable OSHA, ANSI, and CSA requirements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 3 Inch x 108 feet Yellow (VST-310-YLW)
- ZORO SELECT 1.5" S-Hook - Yellow, Acetal, 10 pk (30302-10)
- PORTWEST Mesh Over Pants, XX/3X (US386)
- NMC Deluxe White Signicade Stand 45x25x3 (SFS100)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (T4000/XXLAK)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-QCDUB)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-TBUG)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACA-QC/S/MBL)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAT-QCBC23XG)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AC-TB-D/UBL)
- MSA SAFETY Full Body Harness, XL, Nylon (10194865)
- Honeywell Miller Fall Protection