Shop All Harnesses
Honeywell Miller
DuraFlex 650 Series Full-Body Stretchable Harness with Mating Buckle Legs Straps, Universal, Green
Mfr # E650/UGN
Zoro # G508621063
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Style Vest
- Color Green
- Harness Size L/XL
- D Ring Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # E650/UGN
- Zoro # G508621063
- UPC # 612230000103
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | L/XL |
Details
Item | Construction Harness |
Harness Style | Vest |
Color | Green |
D Ring Material | Polyester |
Description
This full-body stretchable harnesses with elastomer webbing includes friction buckle shoulder straps and mating buckle legs straps. Features a specially-formulated elastomer webbing that stretches to provide greater comfort, improved safety and increased productivity. Harness maximizes comfort by conforming to the shape of the worker, stretching with every movement, so there is no bunching, binding or kinking. It offers wider end-user acceptance. A comfortable harness is worn properly, enhancing compliance and safety on the jobsite. The worker has greater mobility with less fatigue. Soft and flexible D-ring back pad further enhances comfort. Self-contained label pack encapsulates labels minimizing damage and loss. Integrated and oversized pull-free lanyard rings. Recommended for construction and manufacturing industry use. Confined space and fall from height hazards. Meets all applicable OSHA, ANSI and CSA standards. Harness is rated to 400-Pound maximum working capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Rubber Hunting Boot, 18"OD Green, Sz 14, PR (150040-SZ14)
- CORTINA SAFETY PRODUCTS A-Frame A Frame Leg, polypropylene, 40 1/2 in H, 40 1/2 in L, 29 in W, White (97-01-004-CE)
- PROFLEX BY ERGODYNE Rounded Cap Knee Pad, H/L White Cap, PR (300HL)
- BRADY Pipe Marker, Hot Water, Yel, 3/4 to2-3/8 In (7146-4)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAFW-QCBDPUG)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IC221001)
- HONEYWELL MILLER Fall Protection Harness, Vest, H100 Series, 420 lb Capacity, Mating/Tongue Chest/Leg Buckles, L/XL (H13110022)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5ISP311021)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, L/XL, Kevlar(R)/Nomex(R) (850K/UBL)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP221003)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IS311122)
- Honeywell Miller Harnesses