Shop All Harness Accessories
This Product is Discontinued
Honeywell Miller
Duffel Bag, 18" W, 10" H, Yellow (Discontinued)
Mfr # 8477H/YL
Zoro # G1935950
This Product is Discontinued
Key Features
- Depth 10"
- Color Yellow
- Height 10"
- Material Nylon
- Size 18 in x 9 in x 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 8477H/YL
- Zoro # G1935950
- UPC # 612230004125
- Country of Origin Hong Kong
- Category Harness Accessories
Dimensions
Depth | 10" |
Height | 10" |
Size | 18 in x 9 in x 10 in |
Width | 18" |
Details
Item | Equipment Carrying and Storage Bag |
Color | Yellow |
Material | Nylon |
For Use With | Harnesses |
RFID Equipped | No |
Includes Padding | No |
Accessory Type | Storage Bag |
Description
Equipment Carrying and Storage Bag, Accessory Type Storage Bag, For Use With Harnesses, Material Nylon, Size 18 in x 9 in x 10 in, Includes Padding No, RFID Equipped No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.