Shop All Lanyard & Lifeline Accessories
Honeywell Miller
D-Ring Extension, 18 in, 400 lb Weight Capacity, Black
Mfr # 8928-Z7/18INBK
Zoro # G2479360
$60.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Miller Harnesses
- Hardware Material Steel
- Weight Capacity 400 lb
- Standards OSHA, ANSI, CSA
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # 8928-Z7/18INBK
- Zoro # G2479360
- UPC # 612230152550
- Country of Origin Mexico
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 18 in |
Details
Item | 2 in |
For Use With | Miller Harnesses |
Hardware Material | Steel |
Weight Capacity | 400 lb |
Standards | OSHA, ANSI, CSA |
Color | Black |
Visual Load Indicator | No |
Lifeline Material | 1 in |
Description
D-Ring Extension, Accessory Type General Purpose D-Ring Extender, For Use With Miller Harnesses, Hardware Material Steel, Weight Capacity 400 lb, Length 18 in, Standards OSHA, ANSI, CSA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Beanie, Black (10018117)
- ZORO SELECT Nbr Tag, 1-1/2 x 1-1/2 In, 101-125 (1F028)
- SHOWA SHOWA NSK24 Blue 14 Rough Finish Nitrile Gloves, 12PK (NSK24-9)
- ROCKY BearClaw Big Kids' Waterproof 1000G Insulated Outdoor Boot, 7WI (FQ0003627)
- HONEYWELL MILLER Miller D-Ring Extension, 18 Snap Hook & D-Ring (8928-Z7/18INBK)
- HONEYWELL MILLER Anchor Beam (8814-12/)
- HONEYWELL MILLER Harness Quick Connector, 400 lb Weight Capacity, Silver (MFLC/)
- HONEYWELL MILLER Cable Vertical Safety System, 7 ft, 310 lb Weight Capacity, Silver (TRTB-7/)
- HONEYWELL MILLER Twin Turbo™ Fall Limiter, Red (MFLC-2/)
- HONEYWELL MILLER Shuttle, Silver/Orange, 7 In. L (1005709)
- PETZL Replacement Rope Lanyard, 2 m, Nylon (L052FA00)
- Honeywell Miller Fall Protection