Shop All Boat Anchors & Equipment
Honeywell Miller
D-Anchor, SS, 400lbCap
Mfr # 417SS/
Zoro # G302595812
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Workers per System 1
- Brand and Series Honeywell Miller
- Standards ANSI A10.32, ANSI Z359.1, OSHA 1910.66, OSHA 1926.502(d)
- Includes D-Bolt Anchor without Hardware
- Visual Load Indicator No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 417SS/
- Zoro # G302595812
- UPC # 612230164782
- Country of Origin United States
- Category Boat Anchors & Equipment
Details
Item | D-Anchor |
Workers per System | 1 |
Brand and Series | Honeywell Miller |
Standards | ANSI A10.32, ANSI Z359.1, OSHA 1910.66, OSHA 1926.502(d) |
Includes | D-Bolt Anchor without Hardware |
Visual Load Indicator | No |
Weight Capacity | 400 lb |
Required Accessories | 5/8" Grade 8 Bolt, Lockwasher, Nut |
Includes Extension Post | No |
Lifeline Material | Stainless Steel |
Includes Mounting Hardware | Yes |
Series | Miller |
Tensile Strength | 5,000 lb |
Anchor Material | Stainless Steel |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
ANSI Standards Met | ANSI A10.32, ANSI Z359.1 |
Description
D-Anchor, Workers per System 1, Anchor Material Stainless Steel, ANSI Standards Met ANSI A10.32, ANSI Z359.1, Weight Capacity 400 lb, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRAM OE Replacement (XG9688)
- DAYCO 83-04 Bluebird/Mack 5.5/7.2L Radiator Hose, 82111Gl (82111GL)
- STENS Oem Replacement Belt 265-397 For Wright Mfg. 71460034 (265-397)
- DISCO Universal Moulding Clips 10-24X3/4" Stud Size PK25 (345PK25)
- HONEYWELL MILLER D-Anchor, SS, 400lbCap (416SS/)
- EXTREME MAX Extreme Max 3006.6581 BoatTector Stainless Steel Anchor Lead Chain - 5/16" x 5' with 3/8" Shackles (3006.6581)
- HANDS ON Dock Bumper Straight Dockguard; 18 in. - White (HA266994)
- ATTWOOD MARINE 9" Anchor Buoy (9350-4)
- EXTREME MAX Extreme Max 3006.2726 BoatTector Bungee Dock Line Value 2-Pack - 4', Yellow/White (3006.2726)
- EXTREME MAX Extreme Max 3006.2645 BoatTector Solid Braid MFP Anchor Line w Thimble-3/8" x 100', Forest Green (3006.2645)
- EXTREME MAX Extreme Max 3005.7240 Pontoon Accessory Mount for Grill / Anchor Winch (3005.7240)
- Honeywell Miller Boat Anchors & Equipment