Shop All Boat Anchors & Equipment
Honeywell Miller
D-Anchor, SS, 400lbCap
Mfr # 416SS/
Zoro # G702595832
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes D-Bolt Anchor with Hardware
- Tensile Strength 5,000 lb
- Brand and Series Honeywell Miller
- Includes Extension Post No
- Includes Mounting Hardware Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 416SS/
- Zoro # G702595832
- UPC # 612230164805
- Country of Origin United States
- Category Boat Anchors & Equipment
Details
Includes | D-Bolt Anchor with Hardware |
Tensile Strength | 5,000 lb |
Brand and Series | Honeywell Miller |
Includes Extension Post | No |
Item | D-Anchor |
Includes Mounting Hardware | Yes |
Workers per System | 1 |
Lifeline Material | Stainless Steel |
Standards | ANSI A10.32, ANSI Z359.1, OSHA 1910.66, OSHA 1926.502(d) |
Series | Miller |
Weight Capacity | 400 lb |
Anchor Material | Stainless Steel |
ANSI Standards Met | ANSI A10.32, ANSI Z359.1 |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Description
D-Anchor, Workers per System 1, Anchor Material Stainless Steel, ANSI Standards Met ANSI A10.32, ANSI Z359.1, Weight Capacity 400 lb, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 10-Diode Pattern Stop/Tail/Turn LED Lamp (53462)
- SPRINGFIELD MARINE Springfield Marine 1300601 Plug-In Power-Rise Air-Ride Pedestal System Package - Locking, 2-3/8" (1300601)
- WAI GLOBAL STRDR PG260D (6984N)
- GATES Classical Section Wrapped V-Belt, A28 (A28)
- HONEYWELL MILLER D-Anchor, SS, 400lbCap (417SS/)
- EXTREME MAX Extreme Max 3006.6621 BoatTector Grip & Go Digger-Style Anchor - 12 lbs. (3006.6621)
- EXTREME MAX Extreme Max 3006.2675 BoatTector Solid Braid MFP Anchor Line with Thimble - 3/8" x 150', Neon Green (3006.2675)
- EXTREME MAX Extreme Max 3006.3053 BoatTector Bungee Dock Line Value 2-Pack - 7', Black/Gold (3006.3053)
- EXTREME MAX Extreme Max 3006.2738 BoatTector Bungee Dock Line Value 2-Pack - 4', Green (3006.2738)
- EXTREME MAX Extreme Max 3005.5023 BoatTector Boat Rail Fender Hangers, Value 2-Pack - 1", Black (3005.5023)
- GARELICK EEz-In Premium Telescoping Boat Hook, 56" to 12' (55175)
- Honeywell Miller Boat Anchors & Equipment