Shop All Anchorage Connectors
Honeywell Miller
Cross Arm Strap, Temp., Kevlar(R) Webbing
Mfr # 8185K/3FTBK
Zoro # G3212894
product price: $119.99
/ea
Sold in multiples of 12 for $1,439.88
Free Shipping & Returns
$1,439.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Kevlar
- Tensile Strength 5,000 lb
- Weight Capacity 400 lb
- Length 3 ft
- Includes Arc Rated Cross Arm Anchorage Strap of Kevlar Webbing, Forged Steel Auto-Lock Captive Eye Carabiner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 8185K/3FTBK
- Zoro # G3212894
- UPC # 612230142438
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 3 ft |
Width | 1 3/4 in |
Webbing Width | 1 3/4 in |
Ring Diameter | 2 in |
Overall Length | 3 ft |
Details
Item | Cross Arm Strap |
Anchor Material | Kevlar |
Tensile Strength | 5,000 lb |
Weight Capacity | 400 lb |
Includes | Arc Rated Cross Arm Anchorage Strap of Kevlar Webbing, Forged Steel Auto-Lock Captive Eye Carabiner |
Attachment Point | D-Ring |
Standards | ANSI, CSA, OSHA |
Material | Kevlar(R) Webbing |
Installation | Temporary |
D-Ring Material | Steel |
Workers per System | 1 |
Pass-Through End | D-Ring |
Brand and Series | Honeywell Miller |
Anchor Installation | Reusable |
Wear Pad | No |
Tie-Off Connector | Cinch Loop |
ANSI Standards Met | ANSI A10.32, ANSI Z359.1 |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Description
Cross Arm Strap, Includes Arc Rated Cross Arm Anchorage Strap of Kevlar Webbing, Forged Steel Auto-Lock Captive Eye Carabiner, D-Ring Material Steel, Overall Length 3 ft, Pass-Through End D-Ring, Pole Hook Type Not Applicable, Tie-Off Connector Cinch Loop, Attachment Point D-Ring, Wear Pad No, Webbing Width 1 3/4 in, Cable Diameter Not Applicable, Anchor Material Kevlar, Weight Capacity 400 lb, Anchor Installation Reusable, ANSI Standards Met ANSI A10.32, ANSI Z359.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Lock-Out Center Sign, M706R (M706R)
- LACROSSE Iceman Boot Liner, Size 15, 10 in.H, Blk, PR (904000)
- MASTERVISION Magnetic Data Cards, 3x1.75", Black, PK10 (FM2630)
- BRADY Label, 1 1/2 in W, Clear; White (M6-32-427)
- HONEYWELL MILLER Roof Anchor Post, 22 In. L, 9 In. D (X10031)
- HONEYWELL MILLER Dura Hoist Anchor Plate, Weld On (DH-AP-5/)
- HONEYWELL MILLER D-Bolt Anchor, Permanent, 400 lb. Cap (416/)
- HONEYWELL MILLER Beam Clamp, Up to 12-1/2 In L, Steel (455/)
- HONEYWELL MILLER Beam Anchor, 24" L, 24" D (8814-24/)
- HONEYWELL MILLER Cross Arm Strap, Temporary, 400 lb. (8185/6FTGN)
- 3M DBI-SALA Window and Door Jamb Anchor (2100080)
- Honeywell Miller Anchorage Connectors