Shop All Anchorage Connectors
This Product is Discontinued
Honeywell Miller
Cross Arm Strap, Polyester (Discontinued)
Mfr # 8183/3FTGN
Zoro # G0344644
This Product is Discontinued
Key Features
- Anchor Material Polyester
- Tensile Strength 5,000 lb
- Weight Capacity 400 lb
- Length 36 in
- Includes 2 in Forged D-Ring Which Slips Through A 3 in D-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 8183/3FTGN
- Zoro # G0344644
- UPC # 612230119058
- Country of Origin Mexico
- Category Anchorage Connectors
Dimensions
Length | 36 in |
Width | 2 in |
Ring Diameter | 2 in |
Overall Length | 3 ft |
Webbing Width | 2 in |
Details
Item | Cross Arm Strap |
Anchor Material | Polyester |
Tensile Strength | 5,000 lb |
Weight Capacity | 400 lb |
Includes | 2 in Forged D-Ring Which Slips Through A 3 in D-Ring |
Attachment Point | D-Ring |
Standards | ANSI, CSA, OSHA |
Installation | Temporary |
Material | Polyester |
D-Ring Material | Steel |
Anchor Installation | Reusable |
Brand and Series | Honeywell Miller |
Wear Pad | No |
Pass-Through End | D-Ring |
Workers per System | 1 |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Tie-Off Connector | D-Ring |
ANSI Standards Met | ANSI A10.32, ANSI Z359.1 |
Description
Cross Arm Strap, D-Ring Material Steel, Overall Length 3 ft, Pass-Through End D-Ring, Pole Hook Type Not Applicable, Tie-Off Connector D-Ring, Attachment Point D-Ring, Wear Pad No, Webbing Width 2 in, Cable Diameter Not Applicable, Anchor Material Polyester, Weight Capacity 400 lb, Anchor Installation Reusable, ANSI Standards Met ANSI A10.32, ANSI Z359.1, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Width 2 in, Ring Diameter 2 in, Tensile Strength 5,000 lb, Workers per System 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.