Shop All Anchorage Connectors
Honeywell Miller
Cross-Arm Strap, D-rings, 6-ft., Green
Mfr # 8183/6FTGN
Zoro # G608620737
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Color Green
- Material Polyester
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 8183/6FTGN
- Zoro # G608620737
- UPC # 612230117566
- Country of Origin Mexico
- Category Anchorage Connectors
Dimensions
Length | 72 in |
Width | 2 in |
Details
Item | D-Ring |
Color | Green |
Material | Polyester |
Description
Designed to wrap around I-beams and other structures forming a secure attachment point for lanyards and other connecting devices.. One end has a 2 D-ring Opposite end has a 3 D-ring.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 12, White, PR (1607-12R)
- IRON AGE Mens Brown Comp Toe 6 in Waterproof, PR (IA5062)
- SAFETY FLAG CO Windsock Frame, 18", Double Ball Bearing (BBX18)
- NATIONAL SAFETY APPAREL Welding Half Jacket, 2XL, 30", Brown (C75TW2X017)
- HONEYWELL MILLER Cross Arm Strap, Universal, Polyester (8183/12FTGN)
- HONEYWELL MILLER Cross-Arm Anchorage Strap, With 2 D-Rings, Reusable, Polyester, 400 lb Capacity, 6 ft L (8183/6FTGN)
- HONEYWELL MILLER Beam Anchor, 24" L, 24" D (8814-24/)
- HONEYWELL MILLER D-Bolt Anchor, Permanent, 400 lb. Cap (416/)
- HONEYWELL MILLER Beam Anchor, Temporary, 3-14 In L (8816-14/)
- HONEYWELL MILLER Beam Clamp, Up to 9 In L, Steel (450/)
- FALLTECH Rail Anchor, 7" L, 3 3/4" D (7495A)
- Honeywell Miller Anchorage Connectors