Shop All Anchorage Connectors
Honeywell Miller
Cross Arm Strap, 400 lb Capacity
Mfr # T7314/10FTAF
Zoro # G702203591
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Polyester
- Tensile Strength 5,000 lb
- Weight Capacity 400 lb
- Includes D-Ring, Web Loop
- Attachment Point D-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # T7314/10FTAF
- Zoro # G702203591
- UPC # 612230062422
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 10 ft |
Cable Dia. | 10 ft |
Lifeline Length | 10 ft |
Overall Length | 10 ft |
Webbing Width | 2 in |
Description
Cross Arm Strap, D-Ring Material Polyester, Overall Length 10 ft, Pass-Through End Webbed Loop, Pole Hook Type Not Applicable, Tie-Off Connector Web Loop, Attachment Point D-Ring, Wear Pad No, Webbing Width 2 in, Cable Diameter Not Applicable, Anchor Material Polyester, Weight Capacity 400 lb, Anchor Installation Reusable, ANSI Standards Met ANSI A10.32, ANSI Z359.1, ASTM Standards Met ASTM B117-19, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Mounting Type Pass-Through, Series Titan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 465V01 (465V01)
- TIMBERLAND PRO 6-Inch Work Boot, W, 10 1/2, Black, PR (TB11064A001)
- ZORO SELECT Hazard Marking Tape, Roll, 8In W, 180 ft. L (9NMK8)
- BUFFALO Spray Socks Bag (68580)
- HONEYWELL MILLER Beam Trolley, 3-4-1/2 In L, Steel (9065/BK)
- HONEYWELL MILLER Cross-Arm Strap, D-rings, 6-ft., Green (8183/6FTGN)
- HONEYWELL MILLER Shadow Adjustable Beam Anchor, Aluminum/Bronze (8816-14/)
- HONEYWELL MILLER Beam Anchor, 24" L, 24" D (8814-24/)
- HONEYWELL MILLER Cross Arm Strap, Universal, Polyester (8183/12FTGN)
- HONEYWELL MILLER Roof Anchor Post, 8-3/5 In. D, 18 In. L (X10000)
- 3M Anchor, Silver (2104816)
- Honeywell Miller Fall Protection