Shop All Traffic Barricades
Honeywell Miller
Core Mount Sleeve, 57", Zinc Plated
Mfr # DH-9ZP/
Zoro # G802595930
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Extension Post No
- Brand and Series Miller DuraHoist
- Weight Capacity 310 lb
- Standards ANSI, OSHA
- Lifeline Length 57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # DH-9ZP/
- Zoro # G802595930
- UPC # 612230121921
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Lifeline Length | 57 in |
Details
Item | Core Mount Sleeve |
Includes Extension Post | No |
Brand and Series | Miller DuraHoist |
Weight Capacity | 310 lb |
Standards | ANSI, OSHA |
Lifeline Material | Zinc Plated |
Includes Mounting Hardware | Yes |
Description
Core Mount Sleeve, Weight Capacity 310 lb, Cable Diameter Not Applicable, Cable Sleeve Type Not Applicable, Channel Width Not Applicable, Includes Not Applicable, Ladder Lifeline Component Not Applicable, Lifeline Length 57 in, Pass-Through Type Not Applicable, Detaches from Lifeline Not Applicable, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Style Not Applicable, Required Accessories Not Applicable, Series Not Applicable, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Floor Sign, Vertical Rectangle, English, PSR105 (PSR105)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-10)
- MARCOM Marcom Training Booklet: Winter Safety, Includes One-Page Quiz, English/Spanish, PK15 (B000WIN0EM)
- MCR SAFETY Cut-Resistant Gloves, XS Glove Size, PK12, Glove Cut: Gunn (92743BPXS)
- HONEYWELL MILLER Core Mount Sleeve, 57", SS (DH-9SS/)
- RETRACTA-BELT Wall Mount Plate, polycarbonate, 3 3/4 in H, Black (WP412F-SB)
- ZORO SELECT Traffic Cone, Slim Shape, PVC, 18 in H, Orange, One Reflective Stripe (6FGZ4)
- VESTIL Steel, 4 H, 4 L, 6 W, Silver (SB-HD-AK-4)
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-SC)
- JBC 14.2H, 36.7L, 14.2W (RS90045CT-LIME)
- CORTINA SAFETY PRODUCTS Cortina Delineator Post - 42" - HD Plastic Base (03-746ABC-CH)
- Honeywell Miller Traffic Barricades