Shop All Traffic Barricades
Honeywell Miller
Core Mount Sleeve, 57", SS
Mfr # DH-9SS/
Zoro # G502595896
product price: $868.99
/ea
Free Shipping & Returns
$868.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI, OSHA
- Lifeline Length 57 in
- Brand and Series Miller DuraHoist
- Weight Capacity 310 lb
- Includes Extension Post No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # DH-9SS/
- Zoro # G502595896
- UPC # 612230121938
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Lifeline Length | 57 in |
Details
Item | Core Mount Sleeve |
Standards | ANSI, OSHA |
Brand and Series | Miller DuraHoist |
Weight Capacity | 310 lb |
Includes Extension Post | No |
Lifeline Material | Stainless Steel |
Includes Mounting Hardware | Yes |
Description
Core Mount Sleeve, Weight Capacity 310 lb, Cable Diameter Not Applicable, Cable Sleeve Type Not Applicable, Channel Width Not Applicable, Includes Not Applicable, Ladder Lifeline Component Not Applicable, Lifeline Length 57 in, Lifeline Material Stainless Steel, Pass-Through Type Not Applicable, Detaches from Lifeline Not Applicable, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Style Not Applicable, Required Accessories Not Applicable, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- 3M DBI-SALA Advanced Heavy Duty Sleeve Cap (8510827)
- CARHARTT Pants, Blue, Cotton, 40 x 30 In. (FRB100-DNM 40 30)
- LYLE No Parking Anytime Sign, 18" x 12, T1-2903-EG_12x18 (T1-2903-EG_12x18)
- HONEYWELL MILLER Core Mount Sleeve, 57", Zinc Plated (DH-9ZP/)
- TAPCO In-Street Crosswalk Sign, Yield, with rubber base (1636-00010)
- ZORO SELECT Traffic Cone, 36In, Orange (6FGZ9)
- BANNER STAKES PLUS Wall Mount Kit PL4066 (466PL4066)
- CORTINA SAFETY PRODUCTS High-density polyethylene, 7.2 H, 42 L, 24.6 W (97-01-002-03G)
- ZORO SELECT Cone Adaptor, Iron, 1/8 in H, 10 1/2 in L, 3 1/8 in W, Black (CA.3)
- ZORO SELECT Trim Line Base, Rubber, 1 in H, 17 in L, 15 1/4 in W, Black (03-752-10)
- Honeywell Miller Traffic Safety