Shop All Confined Space Entry Equipment
Honeywell Miller
Confined Space Winch, 12 in. Wx11 in. H
Mfr # 8441-Z7/88FT
Zoro # G1804979
product price: $1,070.99
/ea
Free Shipping & Returns
$1,070.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Material
- Winch Cable Length 88 ft
- Winch Cable Dia. 3/16 in
- Winch Cable Material Steel
- Max. Working Load 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 8441-Z7/88FT
- Zoro # G1804979
- UPC # 612230228903
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Winch Cable Length | 88 ft |
Winch Cable Dia. | 3/16 in |
Length | 10 in |
Height | 20 1/2 in |
Width | 7 in |
Winch Cable Diameter | 0.19 in |
Description
Confined Space Winch, For Equipment Type Tripod, Confined Space Component Winch, Includes Mounting Bracket, Length 10 in, Color Silver, Height 20 1/2 in, Operation Mode Manual, Width 7 in, Winch Cable Length 88 ft, Winch Cable Diameter 0.19 in, Winch Cable Material Steel, Winch Weight Capacity 400 lb, Harness End Connection Snap Hook, Rated For Lifting Materials, Includes Cycle Counter No, Visual Load Indicator No, Winch Cable Tensile Strength 3,600 lb, Raising/Lowering Speed 20 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Lab Coat, Male, Navy, L2, MD (83366)
- ACCUFORM Fire Extinguisher Sign, 6X8-1/2", WHT/R (PSP618)
- ACCUFORM Cylinder Tag, 5 3/4 in H, 3 1/4 in W, English, MGT203CTP (MGT203CTP)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (97-002)
- HONEYWELL MILLER Lower Mast Extension, 57 ", Steel (DH-22/57)
- HONEYWELL MILLER Hoist Wall Mount Sleeve, Steel (DH-8ZP/)
- HONEYWELL MILLER DuraHoist Lower Mast Extension, 21 In (DH-22/21)
- HONEYWELL MILLER Floor Flush mount sleeve, SS (DH-20SS/)
- HONEYWELL MILLER Plate With Tie-Off Anchor (DH-AP-4/)
- HONEYWELL MILLER Two-Piece Adjustable Upper Mast, 5in. (DH-23/)
- 3M DBI-SALA Advanced Winch (8518558)
- Honeywell Miller Fall Protection