Shop All Confined Space Entry Equipment
Honeywell Miller
Confined Space System, 54 lb Weight
Mfr # MME-GKT1-02/100FT
Zoro # G409769062
product price: $4,817.99
/ea
Free Shipping & Returns
$4,817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SRL Cable Length 100 ft
- Standards ANSI Z359.14-2021, OSHA 1910.140, OSHA 1926.502
- SRL Cable Material Steel
- Tripod Material Aluminum, Steel
- Includes Crank Handle, Locking Carabiner, Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # MME-GKT1-02/100FT
- Zoro # G409769062
- UPC # 612230301668
- Country of Origin Mexico
- Category Confined Space Entry Equipment
Dimensions
SRL Cable Length | 100 ft |
Minimum Height | 48 in |
Maximum Height | 84 in |
Maximum Base Radius | 70 in |
Minimum Base Radius | 40 in |
Details
Standards | ANSI Z359.14-2021, OSHA 1910.140, OSHA 1926.502 |
SRL Cable Material | Steel |
Tripod Material | Aluminum, Steel |
Item | Confined Space System |
Includes | Crank Handle, Locking Carabiner, Mounting Bracket |
Weight Capacity | 54 lb |
For Use With | Harness, Winch |
Includes Winch | No |
System Includes | SRL |
Entry Orientation | Vertical |
Includes SRL | Yes |
Confined Space Component | Tripod System |
SRL Weight Capacity | 310 lb |
Series | Mightevac+ |
Description
Confined Space System, Confined Space Component Tripod System, Includes Crank Handle, Locking Carabiner, Mounting Bracket, For Use With Harness, Winch, Minimum Base Radius 40 in, Maximum Base Radius 70 in, Winch Cable Length Not Applicable, Includes Winch No, Winch Cable Material Not Applicable, Winch Weight Capacity Not Applicable, Includes SRL Yes, Weight Capacity 54 lb, SRL Cable Material Steel, Tripod Material Aluminum, Steel, Maximum Height 84 in, System Includes SRL, Minimum Height 48 in
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Tape Cassette, 3.2 mm Max. Wire Diameter (HSe611E)
- EDGE EYEWEAR Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (SDK111VS-G2)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Royal Blue, SM (63263)
- MARCOM Slips, Trips & Falls DVD Program (V0000429EM)
- HONEYWELL MILLER Portable Fall Arrest Post (DH-AP-1/)
- HONEYWELL MILLER Hoist Floor Mount Sleeve, Stainless Steel (DH-7SS/)
- HONEYWELL MILLER Complete Mounting Bracket Assembly (DH-19-MILLER/)
- HONEYWELL MILLER Two-Piece Adjustable Upper Mast, 5in. (DH-23/)
- HONEYWELL MILLER Hoist Floor Mount Sleeve, Steel (DH-7ZP/)
- HONEYWELL MILLER Confined Space System, 31 lb Weight (MME-GKX1-02/50FT)
- HEPACART Extending Enclosure, Mfr. No.HC55U, 10 ft. (PTC157X64-W18)
- Honeywell Miller Fall Protection