Shop All Confined Space Entry Equipment
Honeywell Miller
Confined Space System, 31 lb Weight
Mfr # MME-GKX1-02/50FT
Zoro # G309769087
product price: $4,321.99
/ea
Free Shipping & Returns
$4,321.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SRL Cable Length 50 ft
- Includes Crank Handle, Locking Carabiner, Mounting Bracket
- Standards ANSI Z359.14-2021, OSHA 1910.140, OSHA 1926.502
- SRL Cable Material Steel
- Weight Capacity 31 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # MME-GKX1-02/50FT
- Zoro # G309769087
- UPC # 612230301699
- Country of Origin Mexico
- Category Confined Space Entry Equipment
Dimensions
SRL Cable Length | 50 ft |
Maximum Height | 108 in |
Minimum Height | 48 in |
Minimum Base Radius | 40 in |
Maximum Base Radius | 90 in |
Details
Includes | Crank Handle, Locking Carabiner, Mounting Bracket |
Standards | ANSI Z359.14-2021, OSHA 1910.140, OSHA 1926.502 |
SRL Cable Material | Steel |
Weight Capacity | 31 lb |
For Use With | Harness, Winch |
Item | Confined Space System |
Tripod Material | Aluminum, Steel |
Includes SRL | Yes |
Includes Winch | No |
SRL Weight Capacity | 310 lb |
Confined Space Component | Tripod System |
Entry Orientation | Vertical |
Series | Mightevac+ |
System Includes | SRL |
Description
Confined Space System, Confined Space Component Tripod System, Includes Crank Handle, Locking Carabiner, Mounting Bracket, For Use With Harness, Winch, Minimum Base Radius 40 in, Maximum Base Radius 90 in, Winch Cable Length Not Applicable, Includes Winch No, Winch Cable Material Not Applicable, Winch Weight Capacity Not Applicable, Includes SRL Yes, Weight Capacity 31 lb, SRL Cable Material Steel, Tripod Material Aluminum, Steel, Maximum Height 108 in, System Includes SRL, Minimum Height 48 in
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sign Post, 8 ft. L, Composite, White, 97208 (97208)
- LUCKY LINE LuckyLine: ID TAG JMP RNG SKR CLEAR, PK 10 (LKL-6051010)
- ANSELL Bib Apron, Blue, 49 In. L (56-009)
- KEEN Size 10 Men's 6 in Work Boot Steel Work Boot (1020086)
- HONEYWELL MILLER Adjustable Upper Mast, 56 to 76in. (DH-3/)
- HONEYWELL MILLER DuraHoist Vehicle Hitch Mount Sleeve (DH-12/)
- HONEYWELL MILLER Complete Mounting Bracket Assembly (DH-19-MILLER/)
- HONEYWELL MILLER DuraHoist Lower Mast Extension, 21 In (DH-22/21)
- HONEYWELL MILLER Portable Fall Arrest Post (DH-AP-1/)
- HONEYWELL MILLER Confined Space Winch, 12 in. Wx11 in. H (8441-Z7/88FT)
- BILCO CO Bilco® LU-1 Yellow Powder Coated Steel Ladder Safety Post (LU-1)
- Honeywell Miller Fall Protection