Shop All Crowd Control Post & Ropes
Honeywell Miller
Concrete Stanchion with Base
Mfr # SGC
Zoro # G302203618
product price: $600.99
/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifeline Installation Reusable
- Includes Mounting Hardware Yes
- Retractable No
- Hardware Material Steel
- Attaches To Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # SGC
- Zoro # G302203618
- UPC # 612230157425
- Country of Origin United States
- Category Crowd Control Post & Ropes
Details
Item | Concrete Stanchion with Base |
Lifeline Installation | Reusable |
Includes Mounting Hardware | Yes |
Retractable | No |
Hardware Material | Steel |
Attaches To | Concrete |
Brand and Series | Honeywell Miller |
Includes Tie-Off Adapters | No |
Includes | Concrete Stanchion with Base |
Compatible Attachment Points | Concrete |
Description
Concrete Stanchion with Base, Lifeline Installation Reusable, Compatible Attachment Points Concrete, Mounting Type Bolt-On, Hardware Material Steel, Includes Concrete Stanchion with Base, Includes Mounting Hardware Yes, Includes Tie-Off Adapters No, Retractable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 13W, Brn, PR (RK6736)
- BRADY Number Label, Character 6, 1 In. H, Vinyl (9713-6)
- ZORO SELECT Barricade Tape, Danger, Black/Red, 150ft L (91088)
- PORTWEST Augusta Sleeved Hi-Vis Vest, S (US383)
- MONTOUR LINE Purple Plastic Chain, 2 In, 100 Ft. Long (CH-CH-20-PE-100-BX)
- ZORO SELECT Barricade, 2 Panel, 72 In Length, Yellow (3UTN8)
- TENSABARRIER Barrier Post w/ Belt, 7-1/2 ft. L, Yellow (875-33-STD-NO-Y5X-C)
- LAVI INDUSTRIES Barrier Rope, Crimson, Velour, 6 ft. L (00-930161/6CR)
- MONTOUR LINE Stanchion Post and Rope Pol.Brass Post Flat Top (C-PB-FL)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. Red Plastic Chain (30005-P)
- ZORO SELECT 1.5" (#6, 38 mm.) x 100 ft. Yellow Plastic Chain (30002-100)
- Honeywell Miller Crowd Control Post & Ropes