Shop All Anchorage Connectors
This Product is Discontinued
Honeywell Miller
Concrete Anchor Connector, 1-1/4 In Ring (Discontinued)
Mfr # 496/
Zoro # G1009452
Free Shipping & Returns
This Product is Discontinued
Key Features
- Anchor Material Stainless Steel
- Tensile Strength 5,000 lb
- Weight Capacity 400 lb
- Length 3/4 in
- Attachment Point Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 496/
- Zoro # G1009452
- UPC # 00094700418746
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 3/4 in |
Hole Dia. | 3/4 in |
Width | 3 in |
For Hole Dia. | 3/4 in |
Overall Length | 3/4 in |
Ring Inside Dia. | 1 1/4 in |
Maximum Hole Depth | 3 in |
Mounting Hole Diameter | 3/4 in |
For Hole Diameter | 3/4 in |
Ring Inside Diameter | 1 1/4 in |
Description
Concrete Anchor Connector, Maximum Hole Depth 3 in, Weight Capacity 400 lb, Anchor Material Stainless Steel, Anchor Installation Reusable, Tensile Strength 5,000 lb, Attachment Point Loop, Overall Length 3/4 in, Width 3 in, ANSI Standards Met ANSI Z359.1, OSHA Standards Met OSHA, Other Standards CSA, Concrete Strength 3,000 psi, For Hole Diameter 3/4 in, For Wall Thickness 12 in, Includes Mounting Hardware No, Mounting Hole Diameter 3/4 in, Mounting Type Freestanding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.