Shop All Harnesses
Honeywell Miller
by Honeywell, DuraFlex Ultra Harnesses, One Size,
Mfr # E650QC/UGN
Zoro # G508639143
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Harness Size L/XL
- D Ring Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # E650QC/UGN
- Zoro # G508639143
- UPC # 612230111090
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | L/XL |
Details
Item | Vest |
Color | Black |
D Ring Material | Nylon |
Description
Sleek, quick-connect buckles for chest and leg straps, interlock, similar to a seat belt, for easy donning and feature a dual-tab release mechanism to prevent accidental opening. Comfort-touch back D-ring pad is designed with woven, breathable material for cooler extended wear comfort; orients harness for quick tangle free donning.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Gander MIG Welder Grain Black / Split Brown Cow Fleece Lined, Size S (60-9-1942-S)
- GLAS-COL Glove Bag, PK6 (108D X-17-17H)
- LYLE Reflective Hard Hat Stop Sign, 12 in Height, 12 in Width, Aluminum, Octagon, English (ST-019-12HA)
- GUARDIAN EQUIPMENT Full Body Harness, Vest Style, M/L (21030)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAF-QC23XG)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACA-TB-BDP/S/MGN)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC221122)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IS311102)
- HONEYWELL MILLER Fall Protection Harness, Vest, H100 Series, 420 lb Capacity, Mating/Tongue Chest/Leg Buckles, L/XL (H13110022)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5ISP111021)
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10207731)
- Honeywell Miller Harnesses