Shop All Pneumatic Tool Parts
Honeywell Miller
Bumper Receiver, Yellow, Manual, Aluminum
Mfr # DH-17/
Zoro # G503457209
product price: $640.99
/ea
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Vehicle Hitch Mount
- Height 4 1/8 in
- Rated For Lifting Personnel, Materials
- Winch Housing Material Aluminum
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # DH-17/
- Zoro # G503457209
- UPC # 612230122072
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Height | 4 1/8 in |
Width | 4 3/8 in |
Length | 10 5/8 in |
Details
Item | Bumper Receiver |
For Use With | Vehicle Hitch Mount |
Rated For Lifting | Personnel, Materials |
Winch Housing Material | Aluminum |
Color | Yellow |
Operation Mode | Manual |
Material | Aluminum |
Standards | ANSI, CSA, OSHA |
Confined Space Component | Base |
Series | DuraHoist |
Includes | Confined Space Entry, Positioning and Personnel/Material Handling, Rescue |
Winch Weight Capacity | 5,000 lb |
Finish | Zinc Plated |
Description
Bumper Receiver, Length 10 5/8 in, Color Yellow, Confined Space Component Base, Includes Confined Space Entry, Positioning and Personnel/Material Handling, Rescue, Width 4 3/8 in, Material Aluminum, For Use With Vehicle Hitch Mount, Height 4 1/8 in, Tensile Strength Not Applicable, Finish Zinc Plated, Series DuraHoist, Standards ANSI, CSA, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (BK5278)
- DIXON Male to Indust. Coupler, (M)NPT, 3/8, Steel (3FM2)
- DAYTON BX37 Cogged V-Belt, 40" Outside Length, 21/32" Top Width, 1 Ribs (3GXA1)
- DAYTON C62 V-Belt, 66" Outside Length, 7/8" Top Width, 1 Ribs (3GWL6)
- SIOUX TOOLS GRIP COVER SMALL (68340)
- HANKISON Drain Valve, Auto Float, 1/8" NPT (3055807)
- INGERSOLL-RAND Socket Retainer Kit (2145-K425)
- INGERSOLL-RAND Blade, Replacement (46102)
- SIOUX TOOLS STD ANVIL ASSEMBLY FOR 5000A (506079A)
- GAST Shroud Roc 56Fr Sp Af549 (AF549Y)
- NORGREN Regulator (R07-200-RGKA)
- Honeywell Miller Pneumatic Tool Parts