Shop All Body Belts
Honeywell Miller
Body Belt, 2 D-Rings, Size XL
Mfr # 124N/XLBK
Zoro # G0613901
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of D-Rings 2
- D-Ring Locations Hips
- Includes Padding No
- Hardware Material Stainless Steel
- Webbing Materials Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 124N/XLBK
- Zoro # G0613901
- UPC # 612230012731
- Country of Origin Mexico
- Category Body Belts
Dimensions
Size | XL |
Maximum Waist Size | 50" |
Fits Waist Sizes | 42" to 50" |
Minimum Waist Size | 42" |
Details
Item | Body Belt |
Number of D-Rings | 2 |
D-Ring Locations | Hips |
Includes Padding | No |
Hardware Material | Stainless Steel |
Webbing Materials | Nylon |
Buckle Type | Tongue |
Standards | ANSI A10.32, CSA Z259.1, OSHA 1926.104 |
Number of Anchor Points | 2 |
Webbing Coating | Uncoated |
RFID Equipped | No |
Brand and Series | Honeywell Miller |
Other Standards | CSA |
OSHA Standards Met | OSHA |
ANSI Standards Met | ANSI |
Description
Body Belt, Number of D-Rings 2, Includes Padding No, D-Ring Locations Hips, Size XL, Webbing Material Nylon, Maximum Waist Size 50 in, Hardware Material Stainless Steel, Minimum Waist Size 42 in, Buckle Type Tongue, ANSI Standards Met ANSI, OSHA Standards Met OSHA, Other Standards CSA, RFID Equipped No, Webbing Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Insulated Overall, Hi Vis, Orange, Large (S79811-SLDOR-L)
- FALLTECH Full Body Harness, L/XL, Polyester (7015LXL)
- INTEPLAST GROUP Disposable Gloves, 3 mil Palm, Polyethylene, Powder-Free, L, 2000 PK, Clear (GL-LG2K)
- NMC Caution Battery Charging Station Sign, C386AB (C386AB)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size L (3NA/LBK)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size XL (123N/XLBK)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size S (2NA/SBK)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size M (123N/MBK)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size XL (2NA/XLBK)
- HONEYWELL MILLER Body Belt, Includes Padding: No Size Universal (6414N/UBK)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size S (123N/SBK)
- Honeywell Miller Body Belts