Shop All Body Belts
Honeywell Miller
Body Belt, 2 D-Rings, Size M
Mfr # 2NA/MBK
Zoro # G1324391
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of D-Rings 2
- D-Ring Locations Hips
- Includes Padding Yes
- Hardware Material Stainless Steel
- Webbing Materials Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 2NA/MBK
- Zoro # G1324391
- UPC # 612230013257
- Country of Origin Mexico
- Category Body Belts
Dimensions
Size | M |
Maximum Waist Size | 43" |
Minimum Waist Size | 35" |
Fits Waist Sizes | 35" to 43" |
Details
Item | Body Belt |
Number of D-Rings | 2 |
D-Ring Locations | Hips |
Includes Padding | Yes |
Hardware Material | Stainless Steel |
Webbing Materials | Nylon |
Buckle Type | Tongue |
Includes | 3" Back Pad |
Standards | ANSI A10.32, CSA Z259.1, OSHA 1926.502 |
Number of Anchor Points | 2 |
Features | Lightweight, Provides Positioning Alternatives |
Brand and Series | Honeywell Miller |
Webbing Coating | Uncoated |
RFID Equipped | No |
Other Standards | CSA Z259.1 |
OSHA Standards Met | OSHA 1926.502 |
ANSI Standards Met | ANSI A10.32 |
Description
Body Belt, Number of D-Rings 2, Includes Padding Yes, D-Ring Locations Hips, Size M, Webbing Material Nylon, Maximum Waist Size 43 in, Hardware Material Stainless Steel, Minimum Waist Size 35 in, Buckle Type Tongue, ANSI Standards Met ANSI A10.32, OSHA Standards Met OSHA 1926.502, Other Standards CSA Z259.1, Features Provides Positioning Alternatives, RFID Equipped No, Webbing Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 1 PR (11-947)
- BRADY Number Label, 3, 1-1/2 in. W x 3-1/2 in. H (3450-3)
- NMC Red W/1 3/4 Body Safety Lock-Out Padl (MP410R)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, 3XL (61437)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size S (2NA/SBK)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size L (2NA/LBK)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size XL (2NA/XLBK)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size XL (3NA/XLBK)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size L (123N/LBK)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size M (124N/MBK)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size L (1000004)
- Honeywell Miller Body Belts