Shop All Body Belts
Honeywell Miller
Body Belt, 1 D-Rings, Size XL
Mfr # 123N/XLBK
Zoro # G2348263
original price:
$98.79
10% off
new price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of D-Rings 1
- D-Ring Locations Back
- Includes Padding No
- Hardware Material Stainless Steel
- Webbing Materials Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 123N/XLBK
- Zoro # G2348263
- UPC # 612230908348
- Country of Origin Mexico
- Category Body Belts
Dimensions
Size | XL |
Maximum Waist Size | 50" |
Minimum Waist Size | 42" |
Fits Waist Sizes | 42" to 50" |
Details
Item | Body Belt |
Number of D-Rings | 1 |
D-Ring Locations | Back |
Includes Padding | No |
Hardware Material | Stainless Steel |
Webbing Materials | Nylon |
Buckle Type | Tongue |
Includes | 3" Comfort Back Pad |
Standards | ANSI A10.32, CSA Z259.1, OSHA 1926.104 |
Features | Lightweight, Provides Positioning Alternatives |
Number of Anchor Points | 1 |
RFID Equipped | No |
Webbing Coating | Uncoated |
Brand and Series | Honeywell Miller |
OSHA Standards Met | OSHA |
Other Standards | CSA |
ANSI Standards Met | ANSI |
Description
Body Belt, Number of D-Rings 1, Includes Padding No, D-Ring Locations Back, Size XL, Webbing Material Nylon, Maximum Waist Size 50 in, Hardware Material Stainless Steel, Minimum Waist Size 42 in, Buckle Type Tongue, ANSI Standards Met ANSI, OSHA Standards Met OSHA, Other Standards CSA, Features Provides Positioning Alternatives, RFID Equipped No, Webbing Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, S, 1 PR (93860S)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 2-21/32D (STI-13020NY)
- ZORO SELECT Tape, Caution, 3 x 300, 3Mil (J43300)
- KLEENGUARD V60 30-06 Dual Readers Safety Glasses, Clear Lenses, +2.5 Diopters, Black Frame, Unisex, 1 Pair (20389)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size S (123N/SBK)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size L (123N/LBK)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size M (123N/MBK)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size L (3NA/LBK)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size L (2NA/LBK)
- HONEYWELL MILLER Body Belt, Includes Padding: No Size Universal (6414N/UBK)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size 2XL (3NA/XXLBK)
- Honeywell Miller Body Belts