Shop All Body Belts
Honeywell Miller
Body Belt, 1 D-Rings, Size M
Mfr # 123N/MBK
Zoro # G2355613
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of D-Rings 1
- Includes Padding No
- D-Ring Locations Back
- Hardware Material Stainless Steel
- Webbing Materials Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 123N/MBK
- Zoro # G2355613
- UPC # 612230908324
- Country of Origin United States
- Category Body Belts
Dimensions
Size | M |
Maximum Waist Size | 43" |
Fits Waist Sizes | 35" to 43" |
Minimum Waist Size | 35" |
Details
Item | Body Belt |
Number of D-Rings | 1 |
Includes Padding | No |
D-Ring Locations | Back |
Hardware Material | Stainless Steel |
Webbing Materials | Nylon |
Buckle Type | Tongue |
Includes | 3" Comfort Back Pad |
Standards | ANSI A10.32, CSA Z259.1, OSHA 1926.104 |
Number of Anchor Points | 1 |
Features | Lightweight, Provides Positioning Alternatives |
RFID Equipped | No |
Webbing Coating | Uncoated |
Brand and Series | Honeywell Miller |
ANSI Standards Met | ANSI |
OSHA Standards Met | OSHA |
Other Standards | CSA |
Description
Body Belt, Number of D-Rings 1, Includes Padding No, D-Ring Locations Back, Size M, Webbing Material Nylon, Maximum Waist Size 43 in, Hardware Material Stainless Steel, Minimum Waist Size 35 in, Buckle Type Tongue, ANSI Standards Met ANSI, OSHA Standards Met OSHA, Other Standards CSA, Features Provides Positioning Alternatives, RFID Equipped No, Webbing Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 5.5"W x 8.5"H Double-Foot Two Sided Sign Holder, PK10 (152733)
- SUPERIOR GLOVE 13ga Blk Nylon PU Palm 9, PR (S13BKPUQ-9)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 9V (KN-COPP-3)
- GVS-RPB RPB Safety C40 Silencer Assembly (03-526)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size L (123N/LBK)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size S (123N/SBK)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size XL (123N/XLBK)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size XL (3NA/XLBK)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size XL (2NA/XLBK)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size L (124N/LBK)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size XL (1000005)
- Honeywell Miller Body Belts