Shop All Anchorage Connectors
Honeywell Miller
Beam Trolley, 3-4-1/2 In L, Steel
Mfr # 9065/BK
Zoro # G4058302
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Tensile Strength 5,000 lb
- Weight Capacity 400 lb
- Length 4 1/2 in
- Attachment Point Fixed D-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # 9065/BK
- Zoro # G4058302
- UPC # 612230068783
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 4 1/2 in |
Fits Beam Size | 3 to 4-1/2 in L |
For Min. Flange Width | 3 in |
For Max. Flange Width | 4 1/2 in |
For Flange Width Range | 3 in to 4 1/2 in |
Ring Diameter | 2 1/4 in |
For Minimum Flange Width | 3 in |
For Maximum Flange Width | 4 1/2 in |
Description
Beam Trolley Anchor, Length 4 1/2 in, Workers per System 1, Attachment Point Fixed D-Ring, Anchor Material Steel, Anchor Installation Reusable, Mounting Orientation Horizontal, Beam Clamp Style Sliding, ANSI Standards Met ANSI, Other Standards CSA, For Maximum Flange Width 4 1/2 in, For Minimum Flange Width 3 in, Weight Capacity 400 lb, OSHA Standards Met OSHA, Adjustment Style Detent Pin, D-Ring Material Steel, Mounting Type Clamp-On
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES VinylStripe 5S Corner Markers Round Corners Blue, 25PK (VSC-ROUND-BLUE)
- CONDOR Disposable Gloves, 4.5 mil Palm, Natural Rubber Latex, Powder-Free, S, 100 PK, Natural (2XMC1)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size M (STA5BU/M)
- YARD TUFF Drag Mat 4.5x5 (YTF-455TBDM)
- HONEYWELL MILLER Dura Hoist Anchor Plate, Weld On (DH-AP-5/)
- HONEYWELL MILLER Roof Anchor, 23 In. L, 16 In. W, 15 In. D (X10030)
- HONEYWELL MILLER Cross-Arm Anchorage Strap, With 2 D-Rings, Reusable, Polyester, 400 lb Capacity, 6 ft L (8183/6FTGN)
- HONEYWELL MILLER Cross Arm Strap, Universal, Polyester (8183/12FTGN)
- HONEYWELL MILLER Roof Anchor Post, 8-3/5 In. D, 18 In. L (X10000)
- HONEYWELL MILLER Beam Anchor, Temporary, 3-14 In L (8816-14/)
- PEAKWORKS Commercial Anchor slings (V8209504)
- Honeywell Miller Fall Protection