Shop All Anchorage Connectors
Honeywell Miller
Beam Anchor, Temporary, 3-14 In L
Mfr # 8816-14/
Zoro # G2975637
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Aluminum, Bronze
- Tensile Strength 5,000 lb
- Weight Capacity 400 lb
- Length 14 in
- Attachment Point Fixed D-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 8816-14/
- Zoro # G2975637
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 14 in |
Fits Beam Size | 3 to 14 in L |
For Max. Flange Width | 14 in |
For Min. Flange Width | 3 in |
For Flange Width Range | 3 in to 14 in |
Ring Diameter | 2 in |
For Minimum Flange Width | 3 in |
For Maximum Flange Width | 14 in |
Description
Sliding Beam Anchor, Length 14 in, Workers per System 1, Depth Not Applicable, Attachment Point Fixed D-Ring, Anchor Material Aluminum, Bronze, Anchor Installation Reusable, Mounting Orientation Horizontal, Beam Clamp Style Sliding, ANSI Standards Met ANSI A10.32-2004, ANSI Z359.1, For Maximum Flange Width 14 in, For Minimum Flange Width 3 in, Weight Capacity 400 lb, For Maximum Flange Thickness 1 1/4 in, OSHA Standards Met OSHA 1926.502, Adjustment Style Detent Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY SensaTouch, Disposable Medical Grade Gloves, 11 mil Palm, Natural Rubber Latex, Powder-Free, L (5049L)
- SAFETY TECHNOLOGY INTERNATIONAL Replacement Horn (STI-1102)
- AEK Naloxone Opioid Overdose Emergency Kit 3D Sign Purple (EN9417)
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat Fr, 3XL (FR267CX3)
- HONEYWELL MILLER Cross-Arm Strap, D-rings, 6-ft., Green (8183/6FTGN)
- HONEYWELL MILLER Permanent Roof Anchor, 18 In. L (RA40/)
- HONEYWELL MILLER Beam Anchor, Steel (410/)
- HONEYWELL MILLER D-Bolt Anchor, 5/8in. Diameter (417/)
- HONEYWELL MILLER Cross-Arm Strap, 5,000 lb Capacity (8185/3FTGN)
- HONEYWELL MILLER 5Ft Crossarm Strap W/2 D-Rings (8183/5FTGN)
- TIE DOWN ENGINEERING Inverted L Fall Arrest Overhead 14Ft-3In (13891)
- Honeywell Miller Anchorage Connectors