Shop All Anchorage Connectors
Honeywell Miller
Beam Anchor, Stainless Steel
Mfr # 470/
Zoro # G1423353
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Stainless Steel
- Tensile Strength 5,000 lb
- Weight Capacity 400 lb
- Attachment Point Fixed D-Ring
- Standards OSHA, ANSI, CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 470/
- Zoro # G1423353
- UPC # 612230054250
- Country of Origin Canada
- Category Anchorage Connectors
Dimensions
Width | 8 in |
Details
Item | Wire Hook Anchor |
Anchor Material | Stainless Steel |
Tensile Strength | 5,000 lb |
Weight Capacity | 400 lb |
Attachment Point | Fixed D-Ring |
Standards | OSHA, ANSI, CSA |
Material | Stainless Steel |
Installation | Temporary |
D-Ring Material | Stainless Steel |
Brand and Series | Honeywell Miller |
Workers per System | 1 |
Anchor Performance | General Purpose |
Includes Mounting Hardware | No |
Anchor Installation | Reusable |
Mounting Orientation | Horizontal |
Visual Load Indicator | No |
Other Standards | CSA |
Series | Miller |
ANSI Standards Met | ANSI |
OSHA Standards Met | OSHA |
Description
Wire Hook Anchor, Workers per System 1, Depth Not Applicable, Attachment Point Fixed D-Ring, Anchor Material Stainless Steel, Anchor Installation Reusable, Mounting Orientation Horizontal, ANSI Standards Met ANSI, Other Standards CSA, Weight Capacity 400 lb, OSHA Standards Met OSHA, D-Ring Material Stainless Steel, Includes Mounting Hardware No, Mounting Type Clamp-On, Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY White Polyester Wire Marker, THT-14-459-10 (THT-14-459-10)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Safety Green Plastic Chain (50014-50)
- PEAKWORKS Safety Harnesses Compliance Series - Class A (V8001200)
- MSA SAFETY Sound Control SH Hard Hat-Mounted Earmuffs, Dielectric, Passive, NRR 25 dB, Foam, Gray (10129327)
- HONEYWELL MILLER Cross Arm Strap, Universal, Polyester (8183/12FTGN)
- HONEYWELL MILLER Cross-Arm Anchorage Strap, With 2 D-Rings, Reusable, Polyester, 400 lb Capacity, 6 ft L (8183/6FTGN)
- HONEYWELL MILLER Beam Clamp, Up to 12-1/2 In L, Steel (455/)
- HONEYWELL MILLER Beam Clamp, Up to 9 In L, Steel (450/)
- HONEYWELL MILLER Permanent Roof Anchor, 18 In. L (RA40/)
- HONEYWELL MILLER D-Bolt Anchor, 5/8in. Diameter (417/)
- 3M DBI-SALA Fixed Beam Anchor (2108408)
- Honeywell Miller Anchorage Connectors