Shop All Anchorage Connectors
Honeywell Miller
Beam Anchor, 24" L, 24" D
Mfr # 8814-24/
Zoro # G902595823
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Stainless Steel
- Tensile Strength 5,000 lb
- Weight Capacity 400 lb
- Length 24 in
- Attachment Point Swivel D-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 8814-24/
- Zoro # G902595823
- UPC # 612230055356
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 24 in |
For Flange Width Range | 12 to 24 in |
For Max. Flange Width | 12 in |
For Min. Flange Width | 24 in |
Width | 1 1/2 in |
Depth | 24 in |
Ring Diameter | 2 in |
For Maximum Flange Width | 24 in |
For Minimum Flange Width | 12 in |
Description
Beam Anchor, Length 24 in, Workers per System 1, Depth 24 in, Attachment Point Swivel D-Ring, Anchor Material Stainless Steel, Anchor Installation Reusable, Mounting Orientation Horizontal, Beam Clamp Style Sliding, ANSI Standards Met ANSI A10.14, ANSI Z359.1, Other Standards CSA, For Maximum Flange Width 24 in, For Minimum Flange Width 12 in, Weight Capacity 400 lb, For Maximum Flange Thickness 2 1/2 in, OSHA Standards Met OSHA 1926.502, Adjustment Style Push Button, D-Ring Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, XL Size, Unisex (SURVCL2OXL)
- RADIANS Hard Hats Diamond Bump Cap - Gray (302-GRAY)
- AZUSA SAFETY Commander 13 ga. ANSI A4 Cut Resistant Gloves, Double Sandy Foam Nitrile Palm Coating, S (AZ591)
- MILWAUKEE TOOL Class 2 Surveyor's High Visibility Orange Safety Vest - Small/Medium (48-73-5165)
- HONEYWELL MILLER D-Bolt Anchor, Permanent, 400 lb. Cap (416/)
- HONEYWELL MILLER Cross Arm Strap, Temporary (T7314/6FTAF)
- HONEYWELL MILLER Roof Anchor Post, 8-3/5 In. D, 18 In. L (X10000)
- HONEYWELL MILLER Dura Hoist Anchor Plate, Weld On (DH-AP-5/)
- HONEYWELL MILLER Roof Anchor Post, 22 In. L, 9 In. D (X10031)
- HONEYWELL MILLER Cross Arm Strap, Universal, Polyester (8183/12FTGN)
- GUARDIAN EQUIPMENT Snappy Disposable Anchor, 25 Pack (00710)
- Honeywell Miller Fall Protection