Shop All Lanyards and Lifelines
This Product is Discontinued
Honeywell Miller
Automatic Passthrough Cable Sleeve (Discontinued)
Mfr # VGCS-C/
Zoro # G0619860
Free Shipping & Returns
This Product is Discontinued
Key Features
- Weight Capacity 310 lb
- Tensile Strength 3,600 lb
- Includes Carabiner
- Standards ANSI, CSA, OSHA
- Cable Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # VGCS-C/
- Zoro # G0619860
- Country of Origin Multiple
- Category Lanyards and Lifelines
Dimensions
Cable Dia. | 3/8 in |
Cable Diameter | 0.38 in |
Details
Item | Cable Sleeve |
Weight Capacity | 310 lb |
Tensile Strength | 3,600 lb |
Includes | Carabiner |
Standards | ANSI, CSA, OSHA |
Includes Extension Post | No |
Ladder Lifeline Component | Cable Sleeve |
Lifeline Material | Aluminum, Stainless Steel |
Workers per System | 1 |
Brand and Series | Honeywell Miller |
Detaches from Lifeline | Anywhere |
Ladder Lifeline Style | Fixed Ladder |
Required Accessories | Harness with Front D-Ring |
Pass-Through Type | Automatic |
Cable Sleeve Type | Trailing |
Description
Cable Sleeve, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Includes Carabiner, Ladder Lifeline Component Cable Sleeve, Lifeline Material Aluminum, Stainless Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post No, Ladder Lifeline Style Fixed Ladder, Required Accessories Harness with Front D-Ring, Standards ANSI, CSA, OSHA, Tensile Strength 3,600 lb, Workers per System 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.