Shop All Lanyards and Lifelines
Honeywell Miller
Arc Flash Rated Shock Absorbing Lanyard, 6 ft., Black
Mfr # 8799KR-Z7/6FTBK
Zoro # G1804866
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 ft.
- Weight Capacity 310 lb.
- Series Manyard(TM) II
- Color Black
- Tensile Strength 5000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 8799KR-Z7/6FTBK
- Zoro # G1804866
- UPC # 612230225803
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Strap Width | 1-3/4" |
Cable Dia. | 1" |
Extended Fall Length | 9 ft. 6" |
Working Length | 6 ft. |
Adjustable Length | No |
Rebar Hook Gate Opening Size | 2-1/2" |
Max. Working Length | 6 ft. |
Maximum Extended Fall Length | 6 ft |
Maximum Working Length | 6 ft |
Description
Shock-Absorbing Lanyard, Specialty Working Conditions Arc-Flash Rated, Color Black, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Kevlar, Shock Absorbing Type Shock Pack, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Rebar Hook, Adjustable Length No, Harness End Connection Web Loop, Anchorage End Connection Material Steel, Harness End Connection Material Polyester, Maximum Working Length 6 ft, Lanyard Material Kevlar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC SAFETY PRODUCTS Lightning, Lightning Gloves, 5.2 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (BL-L)
- WERNER 8 ft.L Cross Arm Strap Web (A111008)
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 11, Brown, PR (A7896)
- ENPAC Snap Wall Containment Brm, 1944gal (48-10261-BK-SU)
- HONEYWELL MILLER Shock-Absorbing Tie-Back Lanyard, 6 ft., Blue (913BD/6FTBL)
- HONEYWELL MILLER Arc Flash Rated Shock Absorbing Lanyard, 6 ft., Black (8798KR-Z7/6FTBK)
- HONEYWELL MILLER Tubular Webbing, 72 in, Green (216M-Z7/6FTGN)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T6122-Z7/6FTAF)
- HONEYWELL MILLER Positioning Lanyard, 24 in, Green (213TWLS-Z7/2FTGN)
- HONEYWELL MILLER Adjustable Positioning Lanyard, 8 ft., White (210WLS-Z7/8FTYL)
- IRONWEAR 4.5’-6’ Single Leg Internal Energy-Absorbing Lanyard w/ Snap Hooks (2320)
- Honeywell Miller Lanyards and Lifelines