Shop All Lanyards and Lifelines
Honeywell Miller
Arc Flash Rated Shock Absorbing Lanyard, 6 ft., Black
Mfr # 216MK-Z7/6FTBK
Zoro # G0618670
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Series Manyard(TM) II
- Weight Capacity 310 lb.
- Color Black
- Tensile Strength 5000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # 216MK-Z7/6FTBK
- Zoro # G0618670
- UPC # 612230155087
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Strap Width | 1-3/4" |
Extended Fall Length | 4 ft. |
Working Length | 6 ft. |
Cable Dia. | 1-3/4" |
Max. Working Length | 6 ft. |
Harness Connection Gate Opening Size | 3/4" |
Adjustable Length | No |
Maximum Extended Fall Length | 6 ft |
Maximum Working Length | 6 ft |
Description
Shock-Absorbing Lanyard, Specialty Working Conditions Arc-Flash Rated, Color Black, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Tubular Webbing, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, Lanyard Material Kevlar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Medium Class E Thermal Pants, Orange (8925)
- HAWS Shower Curtain (9037)
- BRADY Label Tape Cartridge, Ylw, 1.125Inx100ft (113194)
- DEWALT Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DPG54-11D)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (8798B/6FTGN)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (980WLS-Z7/6FTGN)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (8798SS-Z7/6FTGN)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-17/6FT)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T6111-Z7/6FTAF)
- HONEYWELL MILLER Tubular Webbing, 72 in, Green (216M-Z7/6FTGN)
- WERNER Decoil Single Leg Lanyard Dcell Sho 6ft (C311200)
- Honeywell Miller Lanyards and Lifelines