Shop All Lanyards and Lifelines
Honeywell Miller
Arc Flash Rated Shock Absorbing Lanyard, 4 ft., Black
Mfr # 913K-Z7/4FTBK
Zoro # G0619915
original price:
$251.90
14% off
new price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Honeywell Miller
- Weight Capacity 310 lb.
- Color Black
- Tensile Strength 5000 lb.
- Harness Connection Steel Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 913K-Z7/4FTBK
- Zoro # G0619915
- UPC # 612230194000
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 4 ft. |
Working Length | 4 ft. |
Cable Dia. | 1-3/4" |
Strap Width | 1-3/4" |
Extended Fall Length | 7 ft. 6" |
Harness Connection Gate Opening Size | 3/4" |
Max. Working Length | 4 ft. |
Adjustable Length | No |
Maximum Extended Fall Length | 4 ft |
Maximum Working Length | 4 ft |
Description
Shock-Absorbing Lanyard, Specialty Working Conditions Arc-Flash Rated, Color Black, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Kevlar, Shock Absorbing Type Shock Pack, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 4 ft, Lanyard Material Kevlar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISA Overshoes, XL, Yellow, Resists Bioburden, PR (SYLF100XL-GR)
- PETZL Petzl JAG RESCUE KIT 30m (K090AA00)
- RED KAP Mns Ls Spruce Grn Dp Cotton, L (SC30SG LN L)
- TENSABARRIER Belt Barrier, Black, Belt Color Red (896-STD-33-STD-NO-R5X-C)
- HONEYWELL MILLER Self Retracting Lifeline, 6 ft., Black/Yellow (MFLAF2-11/6FT)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Gray (933KR-Z7/6FTBK)
- HONEYWELL MILLER Fall Protection (STL-OHS1-01/7FT)
- HONEYWELL MILLER Positioning/Restraint Lanyard, 4 ft., White (212WLS-Z7/4FTYL)
- HONEYWELL MILLER Fall Protection (MTL-OHS1-11/9FT)
- HONEYWELL MILLER Arc Flash Rated Shock Absorbing Lanyard, 6 ft., Black (8798KR-Z7/6FTBK)
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706SG5)
- Honeywell Miller Fall Protection