Shop All Harnesses
Honeywell Miller
Arc-Flash Rated Full Body Harness, Vest Style, 2XL/3XL, Kevlar(R)/Nomex(R), Black
Mfr # RKNARRLQCBDP/3XLBK
Zoro # G3555034
Free Shipping & Returns
$1,046.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing 2XL/3XL
- Harness Size 2XL, 3XL
- With Belt Yes
- Series Revolution
- Weight Capacity 400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # RKNARRLQCBDP/3XLBK
- Zoro # G3555034
- UPC # 612230160128
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | 2XL, 3XL |
Color and Size | Black - 2XL/3XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Belt, Rescue Loop, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing 2XL/3XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Waist, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry General Industry, ANSI Standards Met ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Flammable Safety Cabinet, 6 Gal., Yellow (BJ06YP)
- RINGERS GLOVES Gloves, L, PR (167)
- PANDUIT Marker Plate, 304 Stainless, PK100 (MMP172W38-C)
- SAFE HANDLER CovertX Ear Plugs, Noise Reducing Ear, Black/Red (5-Pack) (SH-CXEP-MS-RBK)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACA-TB-BDP/S/MGN)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC222022)
- HONEYWELL MILLER DuraFlex Stretchable Harnesses (E650-4/UGN)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-TBBDPUG)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IC311121)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACA-QC/S/MGN)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161443)
- Honeywell Miller Harnesses