Shop All Harnesses
Honeywell Miller
Arc-Flash Rated Full Body Harness, L/XL, Kevlar(R)/Nomex(R)
Mfr # RKNARRL-QC-BDP/UBK
Zoro # G8525054
Free Shipping & Returns
$934.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing L/XL
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 400 lb.
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # RKNARRL-QC-BDP/UBK
- Zoro # G8525054
- UPC # 612230147624
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | L, XL |
Color and Size | Black - L/XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Belt, Rescue Loop, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Waist, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry General Industry, ANSI Standards Met ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Superplasma Mirrored Full Face Visor (WVI00003-520)
- CONDOR Disposable Pants , 4XL/5XL , White , polypropylene , Elastic Waist (2KTR8)
- HONEYWELL SAFETY PRODUCTS Honeywell, 18L Heat & Cut Resistant Sleeve, Kevlar, 1-Sleeve (KVS-2-18TH)
- SAFETY WORKS Safety Works 242431 50 ft. Vertical Lifeline Rope (242431)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IC222021)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CC221123)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (T4577/XXLAK)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CS221023)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP321003)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-TBBDPUG)
- FALLTECH Full Body Harness, L, Polyester (7082BFDL)
- Honeywell Miller Fall Protection