Shop All Harnesses
Honeywell Miller
Arc-Flash Rated Full Body Harness, L/XL, Kevlar(R)/Nomex(R)
Mfr # 850K/UBL
Zoro # G1385730
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Blue
- Includes Padding No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # 850K/UBL
- Zoro # G1385730
- UPC # 612230042578
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | L, XL |
Color and Size | Blue - L/XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, ANSI Standards Met ANSI, ASTM Standards Met ASTM F887
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPASS LED Emergency Light, CU2RCB (CU2RCB)
- MCR SAFETY Lint Free Nylon Fourchettes Reg, XS, PK12 (8750XS)
- ZORO SELECT Traffic Cone, 7 lb., Lime Cone Color (RS70032C-LIME)
- 3M Fire Barrier Sealant, 20 oz., Red (FD150+RED(20OZ))
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAF-TB23XG)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACA-QC-BDP2/3XLGN)
- HONEYWELL MILLER Fall Protection Harness, 3XL/4XL, Polyester (H7CC1A4)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-TBUG)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC311122)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, L/XL, Kevlar(R)/Nomex(R) (RKNARRL-QC-BDP/UBK)
- 3M DBI-SALA Fall Protection Harness, 3XL, Polyester (1113129)
- Honeywell Miller Fall Protection