Shop All Harnesses
Honeywell Miller
Arc-Flash Rated Full Body Harness, 2XL/3XL, Kevlar(R)/Nomex(R)
Mfr # RKNARRL-QC/XXL/XXXLBK
Zoro # G0615688
product price: $865.99
/ea
Free Shipping & Returns
$865.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing 2XL/3XL
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 400 lb.
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # RKNARRL-QC/XXL/XXXLBK
- Zoro # G0615688
- UPC # 612230144371
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | 2XL, 3XL |
Color and Size | Black - 2XL/3XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Rescue Loop, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing 2XL/3XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Confined Spaces, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, ANSI Standards Met ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Honeywell Clear Replacement Lens, Anti-Fog, Scratch-Resistant (S6900HS)
- HAWS Booth Enclosed Shower and Eye/Face Wash (8605WC)
- BDG Leather Welding Apron, EA, 24"x36" (60-1-33)
- BRADY Thermal Transfer Label, White, Labels/Roll: 5000 (THT-165-498-5)
- HONEYWELL MILLER DuraFlex Python Ultra Harnesses (P950QC/UGN)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC221122)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5ISP311002)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CC311003)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5IC221003)
- HONEYWELL MILLER Fall Protection Harness, Vest, H100 Series, 420 lb Capacity, Mating/Tongue Chest/Leg Buckles, L/XL (H13110022)
- HONEYWELL MILLER Full Body Harness, Universal, Polyester (ACSD-TB/UGN)
- Honeywell Miller Harnesses