Shop All Harnesses
Honeywell Miller
Arc-Flash Rated Full Body Harness, 2XL, Kevlar(R)
Mfr # 650K/XXLBL
Zoro # G0614559
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Blue
- Harness Size 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # 650K/XXLBL
- Zoro # G0614559
- UPC # 612230085476
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | 2XL |
Color and Size | Blue - 2XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Mating, Padding Location Back, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, ANSI Standards Met ANSI, ASTM Standards Met ASTM F887
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCOM Training DVD, Emergency Planning, PK15 (B000EPL0EX)
- AZAR DISPLAYS 8.5"x11" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300863)
- C.H. HANSON Traffic Flag, Mesh, 27" Handle (55200)
- DIXON Quick Connect Spray Nozzle, 15deg. (MSP415)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, S/M, Kevlar(R) (650K/S/MBL)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (T2007/UAK)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5IC221003)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5IC311123)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC312221)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CC222023)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401020)
- Honeywell Miller Fall Protection