Shop All Flame Resistant & Arc Flash Shirts
Honeywell Miller
Arc Flash Harness, Revolution, 2XL/3XL
Mfr # RKNAR-TB/3XLBK
Zoro # G3555019
product price: $1,031.99
/ea
Free Shipping & Returns
$1,031.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI A10.32, ANSI Z359.11, ASTM F887-05, CSA Z259.10, OSHA 1910.66, OSHA 1926.502(d)
- RFID Equipped Yes
- Weight Capacity 400 lb
- Harness D-Ring Material Steel
- Leg Strap Buckles Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # RKNAR-TB/3XLBK
- Zoro # G3555019
- UPC # 612230155650
- Country of Origin United States
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Harness Size | 2XL, 3XL |
Color and Size | Black - 2XL/3XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing 2XL/3XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, ANSI Standards Met ANSI, ASTM Standards Met ASTM F887-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 8 Men's Steel Rubber Boot, Black (24009043)
- SMITH & WESSON Safety Glasses, Indoor/Outdoor Uncoated (21306)
- MAGID AR Defense 65 oz NFPA 70E CAT2 Compliant ArcRated Balaclava (ARH650-GY)
- ARIAT FR Pullover Hoodie, Men's, XL (10032830)
- ARIAT Flame-Resistant Shirt, Gray, L (10025429)
- NATIONAL SAFETY APPAREL TECGEN Select Flame Resistant Work Shirt, XL, Gray, (TCG01150222)
- ARIAT Flame-Resistant Shirt, Navy, 2XL (10022899)
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-M (VU7SHNV-M)
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, L (10025432)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Khaki, 2XL (KH841XXL)
- ARIAT FR Crew Longsleeve Tee, Red, L, Tall, Long (10023941)
- Honeywell Miller Flame Resistant & Arc Flash Shirts