Shop All Lanyard & Lifeline Accessories
Honeywell Miller
Anchorage Connector, 6 ft, 400 lb Weight Capacity
Mfr # 8186V-Z7/6FTV
Zoro # G1399618
product price: $92.89
/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Length 6 ft
- Standards OSHA, ANSI, CSA
- Installation Temporary
- Tensile Strength 5,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 8186V-Z7/6FTV
- Zoro # G1399618
- UPC # 612230088194
- Country of Origin Mexico
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 6 ft |
Width | 1/4 in |
Ring Diameter | 1 in |
Details
Material | Galvanized Steel |
Standards | OSHA, ANSI, CSA |
Installation | Temporary |
Tensile Strength | 5,000 lb |
Item | Anchorage Connector |
Weight Capacity | 400 lb |
Description
Anchorage Connector, Weight Capacity 400 lb, Width 1/4 in, Tensile Strength 5,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Command PRO Grinding Shield Assembly with Ratchet Headgear, Clear (58609)
- OPEN-EDGE Open-Edge™ Plastic Label Holder, 1" x 6", Clear, 50/Case (LH103)
- CONDOR Glove, Cotton, S, High Visibility Lime Green, PR (2RA13)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (15-440/L)
- HONEYWELL MILLER Miller D-Ring Extension, 18 Snap Hook & D-Ring (8928-Z7/18INBK)
- HONEYWELL MILLER Mounting Bracket For Mr50 Unit (9054EV/)
- HONEYWELL MILLER Rope Control Handle (QP-RHA)
- HONEYWELL MILLER Twin Turbo™ D-Pad Connector Clip, Red (MFLC-3/)
- HONEYWELL MILLER Anchor Beam (8814-12/)
- HONEYWELL MILLER Harness Quick Connector, 400 lb Weight Capacity, Silver (MFLC/)
- ERGODYNE Stainless Grinder Tool Trap (3797)
- Honeywell Miller Lanyard & Lifeline Accessories