Shop All Harnesses
Honeywell Miller
AirCore, Harness, Tongue Buckle, Green
Mfr # AC-TB/UGN
Zoro # G408621095
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Style Vest
- Color Green
- Harness Size L/XL
- D Ring Material Polyester Web
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # AC-TB/UGN
- Zoro # G408621095
- UPC # 612230198114
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | L/XL |
Details
Item | Climbing Harness |
Harness Style | Vest |
Color | Green |
D Ring Material | Polyester Web |
Description
Unique breathable, open-core padding technology provides optimal airflow and reduces heat and moisture build-up/ Lightweight materials and components are selected to reduce fatigue for all-day endurance and increased productivity. Patented DuraFlex stretchable webbing provides greater flexibility, mobility and increased comfort. Contoured ergonomic padding design minimizes contact around a worker's neck, lower back and inner thighs to reduce chafing and irritation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Beam Walker Easy Slider 3.5in-14in (021-4068)
- SHOWA 9700PF, Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 50 PK, Black (9700PFL)
- BANNER STAKES PLUS Barrier System Head, Clean in Prog (PL4034)
- ABUS Lockout Padlock, KD, Black, 2-17/32"H (72/30 KD)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IC311121)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IC221021)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AC-TB/UGN)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-TB-BDP/UGN)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-QC-BDP2/3XLBL)
- HONEYWELL MILLER DuraFlex Stretchable Harnesses (E650-4/UGN)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401157)
- Honeywell Miller Harnesses