Shop All Harnesses
Honeywell Miller
AirCore Full Body Harness, Large/X-Large, Green
Mfr # AC-QC-BDP/UGN
Zoro # G208619971
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Style Vest
- Color Black
- Harness Size L/XL
- D Ring Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # AC-QC-BDP/UGN
- Zoro # G208619971
- UPC # 612230198169
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | L/XL |
Details
Item | Positioning Harness |
Harness Style | Vest |
Color | Black |
D Ring Material | Polyester |
Description
Unique breathable, open-core padding technology provides optimal airflow and reduces heat and moisture build-up. Lightweight materials and components are selected to reduce fatigue for all-day endurance and increased productivity. Patented DuraFlex stretchable webbing provides greater flexibility, mobility and increased comfort. Contoured ergonomic padding design minimizes contact around a worker's neck, lower back and inner thighs to reduce chafing and irritation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Antifatigue Runner, Black/Yellow, 60 ft. L x 4 ft. W, Vinyl, Pebble Surface Pattern, 3/8" Thick (415R0048BY)
- STRANCO Hanging Aisle Sign, Legend 2 (HPS-FS1212-2)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, L (RWG27L)
- HONEYWELL NORTH Pull Strap For Models 829001 And 829003 (32-000102-0000)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACF-QCBDPSMB)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (AAFW-QCBDPSMB)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (T4577/UAK)
- HONEYWELL MILLER DuraFlex Python Pass Through Full Body Harness with D-Ring, Universal, Green (P950-4/UGN)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-TBBDPUG)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (AC-TB-BDP/S/MGN)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1113109)
- Honeywell Miller Fall Protection