Shop All Lanyards and Lifelines
Honeywell Miller
Adjustable Web Lanyard, 8 ft., Green
Mfr # 210TWLS-Z7/8FTGN
Zoro # G0618521
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 ft.
- Color Green
- Harness Connection Stainless Steel Snap Hook
- Standards ANSI Z359.1, ANSI A10.32, OSHA 1926.502, CSA Z259.11
- Line Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 210TWLS-Z7/8FTGN
- Zoro # G0618521
- UPC # 612230187781
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 8 ft. |
Minimum Length | 6 ft |
Length Range | 6 ft to 8 ft |
Adjustable Length | Yes |
Details
Item | Adjustable Web Lanyard |
Color | Green |
Harness Connection | Stainless Steel Snap Hook |
Standards | ANSI Z359.1, ANSI A10.32, OSHA 1926.502, CSA Z259.11 |
Line Material | Polyester |
Weight Capacity | 310 lb |
Hardware Material | Steel |
Harness End Connection | Snap Hook |
RFID Equipped | No |
Brand and Series | Honeywell Miller |
Harness End Connection Material | Stainless Steel |
Anchorage End Connection | Stainless Steel Snap Hook |
Lanyard Type | Adjustable |
Lanyard Material | Polyester |
Anchorage End Connection Type | Snap Hook |
Anchorage End Connection Material | Stainless Steel |
OSHA Standards Met | OSHA |
ANSI Standards Met | ANSI |
Other Standards | CSA |
Description
Positioning Lanyard, Adjustable Length Yes, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Stainless Steel, Lanyard Material Polyester, Minimum Length 6 ft, Weight Capacity 310 lb, Color Green, Length 8 ft, ANSI Standards Met ANSI, OSHA Standards Met OSHA, Other Standards CSA, Hardware Material Steel, Lanyard Type Adjustable, RFID Equipped No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Foam Nitrile Coated Gloves, NorthFlex Red, Palm Coverage, Abrasion Level 4, Red/Gray, L, 1 Pair (NF11/9L)
- WEARWELL 4 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X3X4BK)
- BRADY Label, 1/2 in W, Clear; White (M7-11-427)
- HONEYWELL NORTH Leather Glove, Drivers, 8M, Tan, PR (248DI/8M)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T6111-Z7/6FTAF)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Green (213TWLS-Z7/6FTGN)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (8798B/6FTGN)
- HONEYWELL MILLER Fall Protection (MTL-OHS1-15/9FT)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (231M-Z7/6FTGN)
- HONEYWELL MILLER Positioning Lanyard, 3 ft, Yellow (213WLS-Z7/3FTYL)
- HONEYWELL MILLER Vertical Access Ladder System Kit, 40 ft, 310 lb Weight Capacity (GG0040)
- Honeywell Miller Fall Protection