Shop All Confined Space Entry Equipment
Honeywell Miller
Adjustable Upper Mast, 41 to 56in.
Mfr # DH-21/
Zoro # G1591344
Free Shipping & Returns
$2,532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 5000 lbs.
- Offset 12 to 29 in
- Finish Powder Coated
- Max. Working Load 450 lb
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # DH-21/
- Zoro # G1591344
- UPC # 612230156367
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Height | 41 to 56 in |
Length | 5 |
Width | 22 to 38" |
Details
Tensile Strength | 5000 lbs. |
Offset | 12 to 29 in |
Finish | Powder Coated |
Max. Working Load | 450 lb |
Color | Yellow |
Number of Anchor Points | 4 |
Standards | ANSI, CSA, OSHA |
Anchorage Point Rating | 5,000 lb |
Material | Aluminum, Stainless Steel |
Item | Adjustable Upper Mast |
For Use With | Lower Mast Extension |
Weight Capacity | 450 lb |
Entry Orientation | Vertical |
Mast Style | Upper Arm Mast |
Compatible Component | Lower Mast Extension |
Confined Space Item | Davit System |
Series | DuraHoist |
Brand and Series | Honeywell Miller Durahoist |
Confined Space Component | Upper Arm Mast |
Description
Adjustable Upper Mast, Color Yellow, For Use With Lower Mast Extension, Tensile Strength 5000 lbs., Compatible Component Lower Mast Extension, Finish Powder Coated, Confined Space Component Upper Arm Mast, Weight Capacity 450 lb, Material Aluminum, Stainless Steel, Entry Orientation Vertical, Anchorage Point Rating 5,000 lb, Mast Style Upper Arm Mast, Number of Anchor Points 4, Series DuraHoist, Standards ANSI, CSA, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Sweatshirt, Hooded, Zip, Hi-Viz, Lime/Blk, XL (62987)
- BOWMAN DISPENSERS Public Safety Kit (BD119-0000)
- MEDLINE Wire Glove Dispenser Box Holder, Horizontal, Triple, 2/PK, WE, PK2 (MIIMDS193094)
- JESSUP GRIPTAPE Griptape Roll, 9" x 60 ft., White (3310-9-SB)
- HONEYWELL MILLER Complete Mounting Bracket Assembly (DH-19-MILLER/)
- HONEYWELL MILLER Adjustable Upper Mast, 56 to 76in. (DH-3/)
- HONEYWELL MILLER Hoist Wall Mount Sleeve, Steel (DH-8ZP/)
- HONEYWELL MILLER Plate With Tie-Off Anchor (DH-AP-4/)
- HONEYWELL MILLER Floor Flush mount sleeve, SS (DH-20SS/)
- HONEYWELL MILLER Confined Space System, 31 lb Weight (MME-GKX1-02/50FT)
- 3M DBI-SALA Carrying Bag (9503094)
- Honeywell Miller Fall Protection