Shop All Harnesses
Honeywell Miller
Ac-Tb/Ugn Aircore Lightweight Unisex Harness
Mfr # AC-TB/UGN
Zoro # G909009828
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # AC-TB/UGN
- Zoro # G909009828
- UPC # 612230198114
- Country of Origin Mexico
- Category Harnesses
Description
Miller by Honeywell Harness, Lightweight Unisex, Series: Aircore, L/XL Size, 12 in Length, 400 lb Load, 5000 lb Tensile Strength, Fastening Method: Cam Shoulder Buckle Strap, Quick-Connect Buckle Chest Strap, Tongue Buckle Leg Strap, Back D-Ring, Full Body Style, 10 in Width, Steel Hardware, Black/Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 9 Men's 6 in Work Boot Steel Work Boot, Walnut (W04713)
- CAIMAN MIG Welding Gloves, Cowhide Palm, XL, PR (1810-6)
- IMPACTO Impact Gloves, M, Bl/Gr, Fingerless, PR (50110110030)
- GENUINE JOE Genuine Joe Anti-Fatigue Mat, 60" L x Rubber (GJO70373)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5ISP321002)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H11110021)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-QC-BDP2/3XLBL)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (T4507/UAK)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CS311122)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC311021)
- PETZL Full Body Harness, Size 1 (C073BA01)
- Honeywell Miller Harnesses